Zoro Homepage

Spk Roller Mst (Q1), 50Q50

  • Mfr # 50Q50

  • Zoro # G2445588


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Outside Dia. (In.)
10.309
Pitch Dia.
9.9537
Material
Steel
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q50
Zoro #
G2445588
UPC #
697950138046
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.309
Pitch Dia.
9.9537
Length through Bore (In.)
1.75
Storage Length
10.309
Storage Height
1.75
Storage Width
10.309
Caliper Diameter
9.5537

Details

Bore Type
Bushed
Material
Steel
Number of Teeth
50
Type
Standard Roller Chain
Weight
9.2
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50
Bushing Code
Q1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.