Zoro Homepage

Spk Roller Mst (Q1), 50Q84

  • Mfr # 50Q84

  • Zoro # G2448622


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
50
Pitch Dia.
16.7152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q84
Zoro #
G2448622
UPC #
697950191911
Country of Origin
United States

Dimensions

Pitch Dia.
16.7152
Length through Bore (In.)
1.75
Outside Dia. (In.)
17.078
Storage Length
17.078
Caliper Diameter
16.3152
Storage Height
1.75
Storage Width
17.078

Details

Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
21.95
Hardened Teeth
No
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.