Zoro Homepage

Spk Roller Mst (Q1), 50Q96

  • Mfr # 50Q96

  • Zoro # G2446489


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
19.467
Material
Steel
Bore Type
Bushed
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q96
Zoro #
G2446489
UPC #
697950194400
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.467
Length through Bore (In.)
1.75
Pitch Dia.
19.102
Caliper Diameter
18.702
Storage Width
19.467
Storage Height
1.75
Storage Length
19.467

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
96
Weight
28.05
Hardened Teeth
No
Bushing Code
Q1
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.