Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q20H

  • Mfr # 60Q20H

  • Zoro # G3322257


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Weight
3.75
Number of Teeth
20
Bore Type
Bushed
Outside Dia. (In.)
5.185
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q20H
Zoro #
G3322257
UPC #
697950121383
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.185
Length through Bore (In.)
1.75
Pitch Dia.
4.7943
Storage Length
5.5
Storage Width
5.5
Caliper Diameter
4.3253
Storage Height
2.0625

Details

Weight
3.75
Number of Teeth
20
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Hardened Teeth
Yes
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.