Zoro Homepage

Spk Roller Mst (Q1), 60Q22H

  • Mfr # 60Q22H

  • Zoro # G2449934


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.75
Bore Type
Bushed
Pitch Dia.
5.27
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q22H
Zoro #
G2449934
UPC #
697950121406
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
5.27
Outside Dia. (In.)
5.666
Storage Length
6.3125
Storage Width
6.3125
Storage Height
1.875
Caliper Diameter
4.801

Details

Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
22
Material
Steel
Weight
4.35
Chain Number
60
Bushing Code
Q1
Hardened Teeth
Yes
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.