Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q23H

  • Mfr # 60Q23H

  • Zoro # G2450363


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.508
Type
Standard Roller Chain
Outside Dia. (In.)
5.907
Number of Teeth
23
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q23H
Zoro #
G2450363
UPC #
697950121413
Country of Origin
United States

Dimensions

Pitch Dia.
5.508
Outside Dia. (In.)
5.907
Length through Bore (In.)
1.75
Storage Height
1.875
Storage Length
6.3125
Storage Width
6.3125
Caliper Diameter
5.0262

Details

Type
Standard Roller Chain
Number of Teeth
23
Material
Steel
Bore Type
Bushed
Weight
4.65
Bushing Code
Q1
Surface Treatment
Protective Coating
Chain Number
60
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.