Zoro Homepage

Spk Roller Mst (Q1), 60Q24H

  • Mfr # 60Q24H

  • Zoro # G3309541


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
5.746
Outside Dia. (In.)
6.147
Bore Type
Bushed
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q24H
Zoro #
G3309541
UPC #
697950122663
Country of Origin
United States

Dimensions

Pitch Dia.
5.746
Outside Dia. (In.)
6.147
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Width
6.147
Storage Length
6.147
Caliper Diameter
5.277

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
24
Type
Standard Roller Chain
Weight
5
Chain Number
60
Hardened Teeth
Yes
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.