Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q25H

  • Mfr # 60Q25H

  • Zoro # G3311669


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.387
Number of Teeth
25
Weight
5.2
Length through Bore (In.)
1.75
Pitch Dia.
5.984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q25H
Zoro #
G3311669
UPC #
697950122670
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.387
Length through Bore (In.)
1.75
Pitch Dia.
5.984
Storage Width
6.387
Storage Length
6.387
Storage Height
1.75
Caliper Diameter
5.5032

Details

Number of Teeth
25
Weight
5.2
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Chain Number
60
Bushing Code
Q1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.