Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q27H

  • Mfr # 60Q27H

  • Zoro # G3315552


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.867
Weight
5.8
Type
Standard Roller Chain
Length through Bore (In.)
1.75
Pitch Dia.
6.4603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q27H
Zoro #
G3315552
UPC #
697950122694
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.867
Length through Bore (In.)
1.75
Pitch Dia.
6.4603
Storage Height
1.75
Storage Length
6.867
Storage Width
6.867
Caliper Diameter
5.9804

Details

Weight
5.8
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Number of Teeth
27
Surface Treatment
Protective Coating
Bushing Code
Q1
Number of Rows
1
Chain Number
60
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.