Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q29H

  • Mfr # 60Q29H

  • Zoro # G3338549


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
7.346
Weight
6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q29H
Zoro #
G3338549
UPC #
697950122717
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.346
Pitch Dia.
6.9368
Length through Bore (In.)
1.75
Caliper Diameter
6.4576
Storage Width
7.346
Storage Height
1.75
Storage Length
7.346

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Weight
6.4
Number of Teeth
29
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
Q1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.