Zoro Homepage

Spk Roller Mst (Q1), 60Q30H

  • Mfr # 60Q30H

  • Zoro # G3323182


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.586
Material
Steel
Weight
6.75
Bore Type
Bushed
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q30H
Zoro #
G3323182
UPC #
697950122724
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.586
Length through Bore (In.)
1.75
Pitch Dia.
7.1751
Storage Height
1.75
Storage Length
7.586
Storage Width
7.586
Caliper Diameter
6.7061

Details

Material
Steel
Weight
6.75
Bore Type
Bushed
Number of Teeth
30
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
Q1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.