Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q33

  • Mfr # 60Q33

  • Zoro # G2450250


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Number of Teeth
33
Pitch Dia.
7.8901
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q33
Zoro #
G2450250
UPC #
697950122779
Country of Origin
United States

Dimensions

Pitch Dia.
7.8901
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.304
Storage Width
8.304
Storage Length
8.304
Storage Height
1.75
Caliper Diameter
7.4122

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
33
Type
Standard Roller Chain
Weight
7.6
Chain Number
60
Bushing Code
Q1
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.