Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q47

  • Mfr # 60Q47

  • Zoro # G2454563


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
47
Bore Type
Bushed
Chain Number
60
Pitch Dia.
11.2288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60Q47
Zoro #
G2454563
UPC #
697950124322
Country of Origin
United States

Dimensions

Pitch Dia.
11.2288
Length through Bore (In.)
1.75
Outside Dia. (In.)
11.654
Caliper Diameter
10.7535
Storage Length
11.654
Storage Width
11.654
Storage Height
1.75

Details

Material
Steel
Number of Teeth
47
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
14
Number of Rows
1
Hardened Teeth
No
Bushing Code
Q1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.