Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q70

  • Mfr # 60Q70

  • Zoro # G2451669


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
70
Type
Standard Roller Chain
Material
Steel
Outside Dia. (In.)
17.15
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q70
Zoro #
G2451669
UPC #
697950194448
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.15
Pitch Dia.
16.7169
Length through Bore (In.)
1.75
Storage Height
1.75
Caliper Diameter
16.2479
Storage Length
17.15
Storage Width
17.15

Details

Number of Teeth
70
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
29.48
Number of Rows
1
Hardened Teeth
No
Chain Number
60
Surface Treatment
Protective Coating
Bushing Code
Q1

Description

This MARTIN SPROCKET & GEAR brand Spk Roller Mst (Q1) has 70 teeth, is a standard roller chain made of steel, has an outside diameter of 17.15 inches, a bushed bore type, a pitch diameter of 16.7169 inches, a length through bore of 1.75 inches, a weight of 29.48, one row, a storage height of 1.75, a caliper diameter of 16.2479, no hardened teeth, a chain number of 60, a protective coating surface treatment, a storage length of 17.15, and a storage width of 17.15.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.