Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 60Q96

  • Mfr # 60Q96

  • Zoro # G2452308


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
60
Pitch Dia.
22.9224
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q96
Zoro #
G2452308
UPC #
697950197876
Country of Origin
United States

Dimensions

Pitch Dia.
22.9224
Outside Dia. (In.)
23.36
Length through Bore (In.)
1.75
Storage Length
23.36
Caliper Diameter
22.4534
Storage Width
23.36
Storage Height
1.75

Details

Material
Steel
Number of Teeth
96
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
52
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.