Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q15H

  • Mfr # 80Q15H

  • Zoro # G3369218


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Length through Bore (In.)
1.75
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q15H
Zoro #
G3369218
UPC #
697950121659
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
5.305
Pitch Dia.
4.8097
Storage Length
5.5
Storage Width
5.5
Caliper Diameter
4.1584
Storage Height
2.0625

Details

Material
Steel
Number of Teeth
15
Type
Standard Roller Chain
Bore Type
Bushed
Weight
3.7
Bushing Code
Q1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.