Zoro Homepage

Spk Roller Mst (Q1), 80Q16H

  • Mfr # 80Q16H

  • Zoro # G3374888


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
5.1258
Number of Teeth
16
Length through Bore (In.)
1.75
Weight
4.35
Outside Dia. (In.)
5.627
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q16H
Zoro #
G3374888
UPC #
697950121727
Country of Origin
United States

Dimensions

Pitch Dia.
5.1258
Length through Bore (In.)
1.75
Outside Dia. (In.)
5.627
Storage Height
2.0625
Caliper Diameter
4.5008
Storage Length
5.5
Storage Width
5.5

Details

Number of Teeth
16
Weight
4.35
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Chain Number
80
Bushing Code
Q1
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.