Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q17H

  • Mfr # 80Q17H

  • Zoro # G3376181


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
4.75
Bore Type
Bushed
Outside Dia. (In.)
5.95
Pitch Dia.
5.4422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q17H
Zoro #
G3376181
UPC #
697950138718
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.95
Pitch Dia.
5.4422
Length through Bore (In.)
1.75
Storage Length
6.3125
Caliper Diameter
4.794
Storage Width
6.3125
Storage Height
1.875

Details

Material
Steel
Weight
4.75
Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
17
Hardened Teeth
Yes
Bushing Code
Q1
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.