Zoro Homepage

Spk Roller Mst (Q1), 80Q18H

  • Mfr # 80Q18H

  • Zoro # G3376866


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Material
Steel
Type
Standard Roller Chain
Number of Teeth
18
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q18H
Zoro #
G3376866
UPC #
697950124407
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Storage Length
6.271
Caliper Diameter
5.1338
Storage Width
6.271
Storage Height
1.75

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
18
Bore Type
Bushed
Weight
5.3
Bushing Code
Q1
Number of Rows
1
Hardened Teeth
Yes
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.