Zoro Homepage

Spk Roller Mst (Q1), 80Q25H

  • Mfr # 80Q25H

  • Zoro # G2471180


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.9787
Material
Steel
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.516
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q25H
Zoro #
G2471180
UPC #
697950124483
Country of Origin
United States

Dimensions

Pitch Dia.
7.9787
Length through Bore (In.)
1.75
Outside Dia. (In.)
8.516
Storage Height
1.75
Caliper Diameter
7.338
Storage Length
8.516
Storage Width
8.516

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
25
Bore Type
Bushed
Weight
9
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
Q1
Hardened Teeth
Yes
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.