Zoro Homepage

Spk Roller Mst (Q1), 80Q28H

  • Mfr # 80Q28H

  • Zoro # G3376419


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.475
Length through Bore (In.)
1.75
Pitch Dia.
8.9314
Weight
11
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q28H
Zoro #
G3376419
UPC #
697950124513
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.475
Length through Bore (In.)
1.75
Pitch Dia.
8.9314
Storage Length
9.475
Storage Height
1.75
Caliper Diameter
8.3064
Storage Width
9.475

Details

Weight
11
Material
Steel
Number of Teeth
28
Type
Standard Roller Chain
Bore Type
Bushed
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1
Chain Number
80
Bushing Code
Q1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.