Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q30H

  • Mfr # 80Q30H

  • Zoro # G2471171


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Number of Teeth
30
Pitch Dia.
9.5668
Type
Standard Roller Chain
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q30H
Zoro #
G2471171
UPC #
697950124537
Country of Origin
United States

Dimensions

Pitch Dia.
9.5668
Length through Bore (In.)
1.75
Outside Dia. (In.)
10.114
Storage Length
10.114
Storage Height
1.75
Storage Width
10.114
Caliper Diameter
8.9418

Details

Bore Type
Bushed
Number of Teeth
30
Type
Standard Roller Chain
Material
Steel
Weight
12.25
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Bushing Code
Q1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.