Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (Q1), 80Q36

  • Mfr # 80Q36

  • Zoro # G3325982


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.03
Number of Teeth
36
Bore Type
Bushed
Pitch Dia.
11.4737
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80Q36
Zoro #
G3325982
UPC #
697950124612
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.03
Pitch Dia.
11.4737
Length through Bore (In.)
1.75
Storage Length
12.03
Storage Height
1.75
Storage Width
12.03
Caliper Diameter
10.8487

Details

Number of Teeth
36
Bore Type
Bushed
Type
Standard Roller Chain
Weight
17.2
Material
Steel
Hardened Teeth
No
Bushing Code
Q1
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.