Zoro Homepage

Spk Roller Mst (R1), 100R21H

  • Mfr # 100R21H

  • Zoro # G3310372


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.3869
Bore Type
Bushed
Outside Dia. (In.)
9.043
Weight
11.4
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R21H
Zoro #
G3310372
UPC #
697950096377
Country of Origin
United States

Dimensions

Pitch Dia.
8.3869
Outside Dia. (In.)
9.043
Length through Bore (In.)
2
Storage Length
9.043
Storage Width
9.043
Storage Height
2
Caliper Diameter
7.6134

Details

Bore Type
Bushed
Weight
11.4
Type
Standard Roller Chain
Material
Steel
Number of Teeth
21
Hardened Teeth
Yes
Chain Number
100
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.