Zoro Homepage

Spk Roller Mst (R1), 100R25H

  • Mfr # 100R25H

  • Zoro # G2441473


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
25
Pitch Dia.
9.9734
Length through Bore (In.)
2
Outside Dia. (In.)
10.645
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R25H
Zoro #
G2441473
UPC #
697950096797
Country of Origin
United States

Dimensions

Pitch Dia.
9.9734
Length through Bore (In.)
2
Outside Dia. (In.)
10.645
Caliper Diameter
9.2037
Storage Length
10.645
Storage Width
10.645
Storage Height
2

Details

Type
Standard Roller Chain
Number of Teeth
25
Bore Type
Bushed
Material
Steel
Weight
15.8
Bushing Code
R1
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.