Zoro Homepage

Spk Roller Mst (R1), 100R26H

  • Mfr # 100R26H

  • Zoro # G3302270


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
26
Outside Dia. (In.)
11.045
Bore Type
Bushed
Pitch Dia.
10.3703
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R26H
Zoro #
G3302270
UPC #
697950096803
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.045
Pitch Dia.
10.3703
Length through Bore (In.)
2
Storage Length
11.045
Caliper Diameter
9.6203
Storage Width
11.045
Storage Height
2

Details

Number of Teeth
26
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
16.82
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Chain Number
100
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.