Zoro Homepage

Spk Roller Mst (R1), 100R27H

  • Mfr # 100R27H

  • Zoro # G3307800


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
2
Pitch Dia.
10.7672
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R27H
Zoro #
G3307800
UPC #
697950097138
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
10.7672
Outside Dia. (In.)
11.444
Caliper Diameter
9.999
Storage Height
2
Storage Length
11.444
Storage Width
11.444

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
27
Weight
17.8
Hardened Teeth
Yes
Bushing Code
R1
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.