Zoro Homepage

Spk Roller Mst (R1), 100R30H

  • Mfr # 100R30H

  • Zoro # G3317768


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Outside Dia. (In.)
12.643
Length through Bore (In.)
2
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R30H
Zoro #
G3317768
UPC #
697950097176
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.643
Length through Bore (In.)
2
Pitch Dia.
11.9585
Storage Height
2
Storage Width
12.643
Storage Length
12.643
Caliper Diameter
11.2085

Details

Number of Teeth
30
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Weight
22.4
Bushing Code
R1
Chain Number
100
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.