Zoro Homepage

Spk Roller Mst (R1), 100R72

  • Mfr # 100R72

  • Zoro # G2451459


product price: $2,112.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Standard Roller Chain
Pitch Dia.
28.657
Material
Steel
Number of Teeth
72
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R72
Zoro #
G2451459
UPC #
697950233185
Country of Origin
United States

Dimensions

Pitch Dia.
28.657
Length through Bore (In.)
2
Outside Dia. (In.)
29.38
Caliper Diameter
27.907
Storage Length
29.38
Storage Height
2
Storage Width
29.38

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
72
Bore Type
Bushed
Weight
99
Chain Number
100
Bushing Code
R1
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.