Zoro Homepage

Spk Roller Mst (R1), 100R84

  • Mfr # 100R84

  • Zoro # G2443713


product price: $2,503.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Number of Teeth
84
Outside Dia. (In.)
34.157
Length through Bore (In.)
2
Pitch Dia.
33.4303
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100R84
Zoro #
G2443713
UPC #
697950102382
Country of Origin
United States

Dimensions

Outside Dia. (In.)
34.157
Length through Bore (In.)
2
Pitch Dia.
33.4303
Storage Height
2
Storage Length
34.157
Caliper Diameter
32.6803
Storage Width
34.157

Details

Number of Teeth
84
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Weight
135
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
100
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.