Zoro Homepage

Spk Roller Mst (R1), 120R16H

  • Mfr # 120R16H

  • Zoro # G3315047


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
16
Type
Standard Roller Chain
Outside Dia. (In.)
8.441
Weight
11.1
Pitch Dia.
7.6887
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R16H
Zoro #
G3315047
UPC #
697950097251
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.441
Pitch Dia.
7.6887
Length through Bore (In.)
2
Storage Width
8.441
Caliper Diameter
6.8137
Storage Height
2
Storage Length
8.441

Details

Number of Teeth
16
Type
Standard Roller Chain
Weight
11.1
Material
Steel
Bore Type
Bushed
Number of Rows
1
Chain Number
120
Surface Treatment
Protective Coating
Bushing Code
R1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.