Zoro Homepage

Spk Roller Mst (R1), 120R18H

  • Mfr # 120R18H

  • Zoro # G3313017


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
2
Type
Standard Roller Chain
Weight
14
Outside Dia. (In.)
9.407
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R18H
Zoro #
G3313017
UPC #
697950102467
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
9.407
Pitch Dia.
8.6382
Storage Width
9.407
Storage Length
9.407
Storage Height
2
Caliper Diameter
7.7632

Details

Material
Steel
Type
Standard Roller Chain
Weight
14
Bore Type
Bushed
Number of Teeth
18
Hardened Teeth
Yes
Bushing Code
R1
Chain Number
120
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.