Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 120R20H

  • Mfr # 120R20H

  • Zoro # G2442383


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
120
Pitch Dia.
9.5887
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R20H
Zoro #
G2442383
UPC #
697950102481
Country of Origin
United States

Dimensions

Pitch Dia.
9.5887
Length through Bore (In.)
2
Outside Dia. (In.)
10.371
Caliper Diameter
8.7137
Storage Width
10.371
Storage Height
2
Storage Length
10.371

Details

Material
Steel
Number of Teeth
20
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Weight
18
Hardened Teeth
Yes
Bushing Code
R1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.