Zoro Homepage

Spk Roller Mst (R1), 120R23H

  • Mfr # 120R23H

  • Zoro # G3304748


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.0159
Length through Bore (In.)
2
Weight
23
Number of Teeth
23
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R23H
Zoro #
G3304748
UPC #
697950102504
Country of Origin
United States

Dimensions

Pitch Dia.
11.0159
Length through Bore (In.)
2
Outside Dia. (In.)
11.813
Storage Width
11.813
Caliper Diameter
10.1152
Storage Height
2
Storage Length
11.813

Details

Weight
23
Number of Teeth
23
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Bushing Code
R1
Hardened Teeth
Yes
Chain Number
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.