Zoro Homepage

Spk Roller Mst (R1), 120R24H

  • Mfr # 120R24H

  • Zoro # G2441543


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
120
Pitch Dia.
11.4919
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R24H
Zoro #
G2441543
UPC #
697950102511
Country of Origin
United States

Dimensions

Pitch Dia.
11.4919
Outside Dia. (In.)
12.294
Length through Bore (In.)
2
Storage Length
12.294
Storage Height
2
Storage Width
12.294
Caliper Diameter
10.6169

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Weight
25
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
R1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.