Zoro Homepage

Spk Roller Mst (R1), 120R25H

  • Mfr # 120R25H

  • Zoro # G2443978


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
11.9681
Outside Dia. (In.)
12.774
Number of Teeth
25
Type
Standard Roller Chain
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R25H
Zoro #
G2443978
UPC #
697950102528
Country of Origin
United States

Dimensions

Pitch Dia.
11.9681
Outside Dia. (In.)
12.774
Length through Bore (In.)
2
Storage Length
12.774
Storage Height
2
Caliper Diameter
11.0695
Storage Width
12.774

Details

Number of Teeth
25
Type
Standard Roller Chain
Bore Type
Bushed
Material
Steel
Weight
27
Bushing Code
R1
Chain Number
120
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.