Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 120R26H

  • Mfr # 120R26H

  • Zoro # G3306638


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Number of Teeth
26
Type
Standard Roller Chain
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R26H
Zoro #
G3306638
UPC #
697950102542
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
13.254
Pitch Dia.
12.4443
Storage Length
13.254
Storage Width
13.254
Storage Height
2
Caliper Diameter
11.5693

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
26
Type
Standard Roller Chain
Weight
30
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
120
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.