Zoro Homepage

Spk Roller Mst (R1), 120R28H

  • Mfr # 120R28H

  • Zoro # G2441500


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.213
Number of Teeth
28
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R28H
Zoro #
G2441500
UPC #
697950102559
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.213
Length through Bore (In.)
2
Pitch Dia.
13.3971
Caliper Diameter
12.5221
Storage Height
2
Storage Width
14.213
Storage Length
14.213

Details

Number of Teeth
28
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Weight
34
Bushing Code
R1
Surface Treatment
Protective Coating
Chain Number
120
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.