Zoro Homepage

Spk Roller Mst (R1), 120R30H

  • Mfr # 120R30H

  • Zoro # G2442438


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
120
Pitch Dia.
14.3502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120R30H
Zoro #
G2442438
UPC #
697950102566
Country of Origin
United States

Dimensions

Pitch Dia.
14.3502
Outside Dia. (In.)
15.172
Length through Bore (In.)
2
Caliper Diameter
13.4752
Storage Length
15.172
Storage Width
15.172
Storage Height
2

Details

Material
Steel
Number of Teeth
30
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Weight
40
Hardened Teeth
Yes
Bushing Code
R1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.