Zoro Homepage

Spk Roller Mst (R1), 140R13H

  • Mfr # 140R13H

  • Zoro # G3311002


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Pitch Dia.
7.3125
Number of Teeth
13
Bore Type
Bushed
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R13H
Zoro #
G3311002
UPC #
697950126920
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
7.3125
Outside Dia. (In.)
8.15
Storage Width
8.15
Storage Length
8.15
Storage Height
2
Caliper Diameter
6.2592

Details

Number of Teeth
13
Bore Type
Bushed
Type
Standard Roller Chain
Weight
10.25
Material
Steel
Chain Number
140
Bushing Code
R1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.