Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 140R14H

  • Mfr # 140R14H

  • Zoro # G2463018


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Number of Teeth
14
Outside Dia. (In.)
8.717
Material
Steel
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R14H
Zoro #
G2463018
UPC #
697950126937
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
8.717
Pitch Dia.
7.8644
Caliper Diameter
6.8644
Storage Height
2
Storage Width
8.717
Storage Length
8.717

Details

Number of Teeth
14
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
11.9
Chain Number
140
Number of Rows
1
Bushing Code
R1
Hardened Teeth
Yes
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.