Zoro Homepage

Spk Roller Mst (R1), 140R15H

  • Mfr # 140R15H

  • Zoro # G2463499


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
140
Pitch Dia.
8.417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R15H
Zoro #
G2463499
UPC #
697950126944
Country of Origin
United States

Dimensions

Pitch Dia.
8.417
Outside Dia. (In.)
9.283
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
7.3709
Storage Length
9.283
Storage Width
9.283

Details

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
13.67
Hardened Teeth
Yes
Bushing Code
R1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.