Zoro Homepage

Spk Roller Mst (R1), 140R17H

  • Mfr # 140R17H

  • Zoro # G2464844


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Chain Number
140
Pitch Dia.
9.5238
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R17H
Zoro #
G2464844
UPC #
697950125787
Country of Origin
United States

Dimensions

Pitch Dia.
9.5238
Outside Dia. (In.)
10.412
Length through Bore (In.)
2
Storage Width
10.412
Storage Height
2
Caliper Diameter
8.4832
Storage Length
10.412

Details

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
18
Hardened Teeth
Yes
Bushing Code
R1
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.