Zoro Homepage

Spk Roller Mst (R1), 140R21H

  • Mfr # 140R21H

  • Zoro # G3347028


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Weight
27
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R21H
Zoro #
G3347028
UPC #
697950125824
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
12.66
Pitch Dia.
11.7416
Storage Length
12.66
Caliper Diameter
10.7088
Storage Width
12.66
Storage Height
2

Details

Weight
27
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
21
Surface Treatment
Protective Coating
Chain Number
140
Hardened Teeth
Yes
Number of Rows
1
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.