Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 140R22H

  • Mfr # 140R22H

  • Zoro # G2467008


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
2
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R22H
Zoro #
G2467008
UPC #
697950125831
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
13.222
Pitch Dia.
12.2967
Storage Height
2
Caliper Diameter
11.2967
Storage Width
13.222
Storage Length
13.222

Details

Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Teeth
22
Weight
29
Bushing Code
R1
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
140
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.