Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 140R24H

  • Mfr # 140R24H

  • Zoro # G2468301


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
140
Pitch Dia.
13.4073
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R24H
Zoro #
G2468301
UPC #
697950125855
Country of Origin
United States

Dimensions

Pitch Dia.
13.4073
Length through Bore (In.)
2
Outside Dia. (In.)
14.343
Storage Length
14.343
Storage Width
14.343
Caliper Diameter
12.4073
Storage Height
2

Details

Material
Steel
Number of Teeth
24
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
34
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Number of Rows
1
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.