Zoro Homepage

Spk Roller Mst (R1), 140R25H

  • Mfr # 140R25H

  • Zoro # G2469114


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
140
Pitch Dia.
13.9628
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140R25H
Zoro #
G2469114
UPC #
697950125862
Country of Origin
United States

Dimensions

Pitch Dia.
13.9628
Outside Dia. (In.)
14.903
Length through Bore (In.)
2
Caliper Diameter
12.9352
Storage Length
14.903
Storage Height
2
Storage Width
14.903

Details

Material
Steel
Number of Teeth
25
Bore Type
Bushed
Chain Number
140
Type
Standard Roller Chain
Weight
36
Hardened Teeth
Yes
Bushing Code
R1
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.