Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 160R11H

  • Mfr # 160R11H

  • Zoro # G3348218


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.011
Length through Bore (In.)
2.25
Bore Type
Bushed
Material
Steel
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R11H
Zoro #
G3348218
UPC #
697950190662
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.011
Length through Bore (In.)
2.25
Pitch Dia.
7.0989
Storage Height
2.25
Caliper Diameter
5.9016
Storage Length
8.011
Storage Width
8.011

Details

Bore Type
Bushed
Material
Steel
Weight
11
Number of Teeth
11
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
R1
Chain Number
160
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.