Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Mst (R1), 160R13H

  • Mfr # 160R13H

  • Zoro # G2455473


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
13
Length through Bore (In.)
2
Pitch Dia.
8.3572
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R13H
Zoro #
G2455473
UPC #
697950150444
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
8.3572
Outside Dia. (In.)
9.314
Caliper Diameter
7.1713
Storage Height
2
Storage Width
9.314
Storage Length
9.314

Details

Type
Standard Roller Chain
Number of Teeth
13
Bore Type
Bushed
Material
Steel
Weight
15.12
Chain Number
160
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
R1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.