Zoro Homepage

Spk Roller Mst (R1), 160R15H

  • Mfr # 160R15H

  • Zoro # G2456079


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Number of Teeth
15
Bore Type
Bushed
Pitch Dia.
9.6195
Outside Dia. (In.)
10.609
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160R15H
Zoro #
G2456079
UPC #
697950150758
Country of Origin
United States

Dimensions

Pitch Dia.
9.6195
Outside Dia. (In.)
10.609
Length through Bore (In.)
2
Caliper Diameter
8.4418
Storage Length
10.609
Storage Height
2
Storage Width
10.609

Details

Type
Standard Roller Chain
Number of Teeth
15
Bore Type
Bushed
Material
Steel
Weight
20
Hardened Teeth
Yes
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
160
Bushing Code
R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.